- UCP Series Normal-Duty Pillow Block
- 55 mm Shaft
- 171 mm Bolt Hole Spacing
- 63.500 mm Center Line to Base
- Cast Iron
| Shaft Dia. | 55 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Overall Width | 55.5 mm |
| Base Height | 22 mm |
| Base Length | 219 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UC211X55 |
| Bolt Hole Spacing | 171 mm |
| Housing Height | 126 mm |
| Housing No. | P211 |
| Series | UCP |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Holes | 2 |
| Bolt Hole Width | 20 mm |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Base Width | 60 mm |
| Bolt Hole Length | 25 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Weight | 8.6 LB |
| EAN or UPC | 800675160449 |

