- UCP Series Normal-Duty Pillow Block
- 2 1/8" Shaft
- 6.730" Bolt Hole Spacing
- 2 1/2" Center Line to Base
- Cast Iron
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Base Length | 8.62 in |
| Lubrication | Relubricatable |
| Bolt Hole Length | 0.98 in |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Series | UCP |
| Overall Width | 2.19 in |
| Bolt Holes | 2 |
| Shaft Dia. | 2.125 in |
| Base Width | 2.37 in |
| Bolt Hole Width | 0.79 in |
| Bearing Insert | UC211X2-1/8 |
| Housing Height | 4.96 in |
| Housing No. | P211 |
| Bearing Type | Ball Bearing |
| Base Height | 0.87 in |
| Bolt Hole Spacing | 6.73 in |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Weight | 8.6 LB |
| EAN or UPC | 800675160425 |

