- UCP Series Normal-Duty Pillow Block
- 1 5/8" Shaft
- 5 3/4" Bolt Hole Spacing
- 2 1/8" Center Line to Base
- Cast Iron
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 0.91 in |
| Base Width | 2.13 in |
| Bearing Design | Non-Expansion |
| Housing No. | P209 |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bolt Hole Width | 0.67 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Base Length | 7.48 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.625 in |
| Series | UCP |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 5 3/4 in |
| Base Height | 0.79 in |
| Housing Height | 4 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Weight | 5.3 LB |
| EAN or UPC | 800675160203 |

