- UCP Series Normal-Duty Pillow Block
- 1 9/16" Shaft
- 5.390" Bolt Hole Spacing
- 1 15/16" Center Line to Base
- Cast Iron
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.5625 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5.39 in |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 2.13 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Bolt Hole Length | 0.91 in |
| Housing Height | 3.94 in |
| End Type | Open End |
| Bolt Hole Width | 0.67 in |
| Series | UCP |
| Locking Device | Setscrew Locking Collar |
| Base Length | 7.24 in |
| Lubrication | Relubricatable |
| Housing No. | P208 |
| Housing Construction | 1 Piece |
| Base Height | 3/4 in |
| Weight | 4.8 LB |
| EAN or UPC | 800675160180 |

