- UCP Series Normal-Duty Pillow Block
- 20 mm Shaft
- 95 mm Bolt Hole Spacing
- 33.300 mm Center Line to Base
- Cast Iron
| Housing Construction | 1 Piece |
| Housing Height | 65 mm |
| Base Width | 38 mm |
| Overall Width | 31 mm |
| Housing No. | P204 |
| Shaft Dia. | 20 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 95 mm |
| Base Length | 127 mm |
| Bearing Insert | UC204X20 |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Bolt Hole Length | 19 mm |
| Bearing Type | Ball Bearing |
| Base Height | 15 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Series | UCP |
| Bolt Hole Width | 13 mm |
| Weight | 1.3 LB |
| EAN or UPC | 800675159832 |

