- 55 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Length | 216 mm |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 184 mm |
| Flange Thickness | 20.6 mm |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 58.8 mm |
| Flange Type | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing Height | 133 mm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 18 mm |
| Bearing Type | Ball Bearing |
| Housing Width | 44 mm |
| Overall Width | 59 mm |
| Bolt Circle Dia. | 184 mm |
| Weight | 7.1 LB |
| EAN or UPC | 800675159481 |

