Skip to content Skip to navigation menu
PT InternationalUCFT211X2

UCFT211X2

FT200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106436740
  • 2" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
PT InternationalUCFT211X2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
Flange Type 2-Bolt Flange
Housing Length 8 1/2 in
Housing Height 5 1/4 in
Housing Construction 1 Piece
Lubrication Relubricatable
Locking Device Setscrew Locking Collar
Bearing Design Non-Expansion
Flange Thickness 0.81 in
Housing Width 1 3/4 in
Bolt Circle Dia. 7 1/4 in
Bolt Hole Spacing 7 1/4 in
Housing Material Cast Iron
Overall Width 2.32 in
Mounted Unit Duty Normal-Duty
Bearing Type Ball Bearing
End Type Open End
Shaft Dia. 2 in
Style 2-Bolt Flange
Inch/Metric Inch
Seal Type Contact Seals
Duty Normal-Duty
Bolt Hole Size 0.7 in
Weight 7.1 LB
EAN or UPC 800675159450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison