PT International
UCFT211X2-1/8
FT200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106377403
- 2.125" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Spacing | 7 1/4 in |
| Style | 2-Bolt Flange |
| Housing Length | 8 1/2 in |
| Duty | Normal-Duty |
| Shaft Dia. | 2.125 in |
| Housing Height | 5 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Overall Width | 2.32 in |
| Bolt Hole Size | 0.7 in |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Flange Thickness | 0.81 in |
| Bolt Circle Dia. | 7 1/4 in |
| Inch/Metric | Inch |
| Housing Width | 1 3/4 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| End Type | Open End |
| Weight | 7.1 LB |
| EAN or UPC | 800675159467 |
