PT International
UCFT209X1-11/16
FT200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106305580
- 1.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Inch/Metric | Inch |
| Housing Height | 4.38 in |
| Bolt Hole Spacing | 5.84 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Housing Width | 1.56 in |
| Flange Thickness | 0.56 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.63 in |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.6875 in |
| Bolt Circle Dia. | 5.84 in |
| Housing Length | 7.06 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 2.05 in |
| Lubrication | Relubricatable |
| Style | 2-Bolt Flange |
| Weight | 4.5 LB |
| EAN or UPC | 800675159290 |
