- 45 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Lubrication | Relubricatable |
| Bolt Hole Size | 16 mm |
| Shaft Dia. | 45 mm |
| Housing Length | 179 mm |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Flange Style | 2-Bolt |
| Housing Height | 111 mm |
| Bolt Hole Spacing | 148.4 mm |
| Housing Construction | 1 Piece |
| Housing Width | 40 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 52 mm |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 148.4 mm |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Material | Cast Iron |
| Flange Thickness | 14.3 mm |
| Length Through Bore | 52 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 4.5 LB |
| EAN or UPC | 800675159283 |

