PT International
UCFT207X1-3/8
FT200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106419557
- 1.375" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 0.55 in |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Overall Width | 1 3/4 in |
| Housing Width | 1.34 in |
| Shaft Dia. | 1.375 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Height | 3 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Circle Dia. | 5.12 in |
| Inch/Metric | Inch |
| Flange Thickness | 0.56 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 5.12 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Length | 6.13 in |
| Weight | 3.1 LB |
| EAN or UPC | 800675159184 |
