PT International
UCFT205X15/16
FT200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106388992
- 0.9375" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Height | 2 3/4 in |
| Housing Length | 4.87 in |
| Overall Width | 1.4 in |
| Mounted Unit Duty | Normal-Duty |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Flange Thickness | 0.53 in |
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing | 3.89 in |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 3.89 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 0.9375 in |
| Housing Width | 1.06 in |
| Seal Type | Contact Seals |
| Weight | 1.4 LB |
| EAN or UPC | 800675159009 |
