PT International
UCFL212X60MM
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106385221
- 60 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Spacing | 202 mm |
| Lubrication | Relubricatable |
| Housing Height | 140 mm |
| Shaft Dia. | 60 mm |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | UC212X60 |
| Bolt Hole Size | 23 mm |
| Length Through Bore | 68.7 mm |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Metric |
| Style | 2-Bolt Flange |
| Housing Length | 250 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Circle Dia. | 202 mm |
| Overall Width | 68.7 mm |
| Flange Thickness | 18 mm |
| Flange Style | 2-Bolt |
| Duty | Normal-Duty |
| Housing Width | 48 mm |
| Weight | 9.2 LB |
| EAN or UPC | 800675158361 |
