PT International
UCFL212X2-3/8
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #101822385
- 2.375" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Seal Type | Contact Seals |
| Shaft Dia. | 2.375 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Bolt Hole Spacing | 7.95 in |
| Housing Construction | 1 Piece |
| Flange Thickness | 0.71 in |
| Bolt Hole Size | 0.91 in |
| Overall Width | 2.7 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Housing Length | 9.84 in |
| Bolt Circle Dia. | 7.95 in |
| Flange Type | 2-Bolt Flange |
| Duty | Normal-Duty |
| Bearing Insert | UC212X2-3/8 |
| Housing Height | 5.51 in |
| Housing Width | 1.89 in |
| Weight | 9.2 LB |
| EAN or UPC | 800675158347 |
