PT International
UCFL211X2-3/16
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106437676
- 2.1875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bearing Insert | UC211X2-3/16 |
| Bolt Hole Size | 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Housing Width | 1.69 in |
| Housing Length | 8.82 in |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 0.71 in |
| Bolt Hole Spacing | 7.24 in |
| Bolt Circle Dia. | 7.24 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2.1875 in |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Overall Width | 2.3 in |
| Flange Type | 2-Bolt Flange |
| Housing Height | 5.12 in |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Weight | 7.3 LB |
| EAN or UPC | 800675158279 |
