PT International
UCFL208X1-1/2
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106435547
- 1.5" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Material | Cast Iron |
| Overall Width | 2.01 in |
| Housing Height | 3.94 in |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 5.67 in |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 0.63 in |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1.42 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Housing Length | 6.89 in |
| Bolt Circle Dia. | 5.67 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bearing Insert | UC208X1-1/2 |
| Lubrication | Relubricatable |
| Flange Thickness | 0.59 in |
| Shaft Dia. | 1.5 in |
| Seal Type | Contact Seals |
| Weight | 3.5 LB |
| EAN or UPC | 800675158026 |
