PT International
UCFL206X30MM
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106310432
- 30 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Housing Width | 31 mm |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Bolt Hole Size | 16 mm |
| Shaft Dia. | 30 mm |
| Flange Style | 2-Bolt |
| Housing Height | 80 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Housing Length | 148 mm |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 117 mm |
| Bearing Insert | UC206X30 |
| Length Through Bore | 40.2 mm |
| Overall Width | 40.2 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 117 mm |
| Flange Thickness | 13 mm |
| Weight | 2.2 LB |
| EAN or UPC | 800675157876 |
