PT International
UCFC215X75MM
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106357024
- 75 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Length Through Bore | 78.5 mm |
| Bolt Hole Spacing | 130.1 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Shaft Dia. | 75 mm |
| End Type | Open End |
| Bolt Circle Dia. | 184 mm |
| Flange Style | 4-Bolt |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Lubrication | Relubricatable |
| Bolt Hole Size | 19 mm |
| Housing Width | 40 mm |
| Housing Height | 220 mm |
| Duty | Normal-Duty |
| Style | 4-Bolt Piloted Flange |
| Flange Thickness | 18 mm |
| Overall Width | 62.5 mm |
| Bearing Type | Ball Bearing |
| Housing Length | 220 mm |
| Pilot Diameter | 160 mm |
| Weight | 17.6 LB |
| EAN or UPC | 800675157418 |
