PT International
UCFC215X3
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106418032
- 3" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Length | 8.66 in |
| Housing Height | 8.66 in |
| Duty | Normal-Duty |
| Housing Width | 1.57 in |
| Shaft Dia. | 3 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Flange Thickness | 0.71 in |
| Pilot Diameter | 160 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Bolt Circle Dia. | 7.24 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing | 5.12 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Piloted Flange |
| Overall Width | 2.46 in |
| Weight | 17.6 LB |
| EAN or UPC | 800675157401 |
