PT International
UCFC214X2-3/4
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106407484
- 2.75" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Flange Thickness | 0.71 in |
| Bolt Hole Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4.929 in |
| End Type | Open End |
| Housing Width | 1.57 in |
| Housing Length | 8.46 in |
| Bolt Circle Dia. | 6.97 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Pilot Diameter | 150 mm |
| Shaft Dia. | 2.75 in |
| Housing Height | 8.46 in |
| Overall Width | 1.24 in |
| Style | 4-Bolt Piloted Flange |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Weight | 15.0 LB |
| EAN or UPC | 800675157326 |
