PT International
UCFC213X65MM
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106409409
- 65 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Length Through Bore | 69.7 mm |
| Housing Construction | 1 Piece |
| Housing Height | 205 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Overall Width | 55.7 mm |
| Pilot Diameter | 145 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Shaft Dia. | 65 mm |
| Bolt Hole Size | 19 mm |
| Housing Length | 205 mm |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 15 mm |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 120.2 mm |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 170 mm |
| Housing Width | 36 mm |
| Flange Style | 4-Bolt |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Weight | 12.5 LB |
| EAN or UPC | 800675157272 |
