PT International
UCFC213X2-1/2
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106382181
- 2.5" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| End Type | Open End |
| Housing Height | 8.07 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 4.731 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Pilot Diameter | 145 mm |
| Duty | Normal-Duty |
| Bolt Hole Size | 3/4 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Width | 1.42 in |
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 6.69 in |
| Housing Construction | 1 Piece |
| Overall Width | 2.19 in |
| Shaft Dia. | 2.5 in |
| Flange Thickness | 0.59 in |
| Housing Length | 8.07 in |
| Weight | 12.5 LB |
| EAN or UPC | 800675157265 |
