PT International
UCFC212X2-1/4
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #102550357
- 2.25" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Size | 3/4 in |
| Housing Height | 7.68 in |
| Housing Length | 7.68 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Pilot Diameter | 135 mm |
| Bolt Hole Spacing | 4.455 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 0.59 in |
| Shaft Dia. | 2.25 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 6.3 in |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Housing Width | 1.42 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2.23 in |
| Weight | 10.6 LB |
| EAN or UPC | 800675157203 |
