PT International
UCFC210X1-7/8
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106330019
- 1.875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Flange Thickness | 0.55 in |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 0.63 in |
| Housing Height | 6 1/2 in |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Hole Spacing | 3.762 in |
| Overall Width | 1.68 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 5.32 in |
| Pilot Diameter | 110 mm |
| Inch/Metric | Inch |
| Housing Width | 1.1 in |
| Style | 4-Bolt Piloted Flange |
| Shaft Dia. | 1.875 in |
| Housing Length | 6 1/2 in |
| Weight | 7.3 LB |
| EAN or UPC | 800675157050 |
