PT International
UCFC209X1-3/4
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106401104
- 1.75" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.63 in |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 0.55 in |
| Pilot Diameter | 105 mm |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Circle Dia. | 5.12 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Housing Height | 6.3 in |
| Lubrication | Relubricatable |
| Housing Width | 1.02 in |
| Housing Length | 6.3 in |
| Bolt Hole Spacing | 3.62 in |
| Housing Construction | 1 Piece |
| Overall Width | 1.58 in |
| Shaft Dia. | 1.75 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Duty | Normal-Duty |
| Style | 4-Bolt Piloted Flange |
| Weight | 6.6 LB |
| EAN or UPC | 800675156978 |
