PT International
UCFC205X7/8
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106428407
- 0.875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Duty | Normal-Duty |
| Bolt Hole Spacing | 2 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 0.875 in |
| Housing Material | Cast Iron |
| Pilot Diameter | 70 mm |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Overall Width | 1.17 in |
| Lubrication | Relubricatable |
| Flange Thickness | 0.28 in |
| End Type | Open End |
| Housing Height | 4.53 in |
| Housing Length | 4.53 in |
| Bolt Circle Dia. | 3.54 in |
| Bolt Hole Size | 0.47 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Width | 0.83 in |
| Weight | 1.8 LB |
| EAN or UPC | 800675156718 |
