PT International
UCFC204-20MM
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106334277
- 20 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Width | 20.5 mm |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 33.3 mm |
| Overall Width | 28.3 mm |
| Shaft Dia. | 20 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 78 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Flange Style | 4-Bolt |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Seal Type | Contact Seals |
| Housing Length | 100 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 12 mm |
| Bolt Hole Spacing | 55.2 mm |
| Style | 4-Bolt Piloted Flange |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Housing Height | 100 mm |
| Flange Thickness | 7 mm |
| Pilot Diameter | 62 mm |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Weight | 1.3 LB |
| EAN or UPC | 800675156619 |
