- 100 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Flange Thickness | 32 mm |
| Flange Style | 4-Bolt |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 125 mm |
| Housing Length | 310 mm |
| Shaft Dia. | 100 mm |
| Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Metric |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Overall Width | 125 mm |
| Housing Width | 94 mm |
| Bolt Circle Dia. | 342.2 mm |
| Housing Height | 310 mm |
| Bolt Hole Spacing | 242 mm |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Size | 38 mm |
| Bearing Design | Non-Expansion |
| Weight | 57.4 LB |
| EAN or UPC | 800675156503 |

