- 95 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Lubrication | Relubricatable |
| Length Through Bore | 121 mm |
| Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Flange Style | 4-Bolt |
| Bolt Hole Size | 35 mm |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Inch/Metric | Metric |
| Housing Length | 290 mm |
| End Type | Open End |
| Housing Height | 290 mm |
| Bolt Circle Dia. | 322.4 mm |
| Overall Width | 121 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 228 mm |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Flange Thickness | 30 mm |
| Housing Width | 94 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 95 mm |
| Weight | 49.0 LB |
| EAN or UPC | 800675156497 |

