
- 85 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
Flange Style | 4-Bolt |
Mounted Unit Duty | Heavy-Duty |
Housing Length | 260 mm |
Housing Width | 74 mm |
Inch/Metric | Metric |
Housing Height | 260 mm |
Flange Thickness | 27 mm |
Overall Width | 100 mm |
Style | 4-Bolt Flange |
Flange Type | 4-Bolt Flange |
Shaft Dia. | 85 mm |
Bolt Circle Dia. | 288.5 mm |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 204 mm |
Duty | Heavy-Duty |
End Type | Open End |
Locking Device | Setscrew Locking Collar |
Seal Type | Contact Seals |
Length Through Bore | 100 mm |
Bearing Design | Non-Expansion |
Housing Material | Cast Iron |
Housing Construction | 1 Piece |
Lubrication | Relubricatable |
Bolt Hole Size | 31 mm |
Weight | 33.4 LB |
EAN or UPC | 800675156435 |
