- 50 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Length | 175 mm |
| Flange Thickness | 19 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 23 mm |
| Duty | Heavy-Duty |
| Bolt Circle Dia. | 186.7 mm |
| Housing Width | 48 mm |
| End Type | Open End |
| Shaft Dia. | 50 mm |
| Bolt Hole Spacing | 132 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Height | 175 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Metric |
| Flange Style | 4-Bolt |
| Length Through Bore | 67 mm |
| Overall Width | 67 mm |
| Mounted Unit Duty | Heavy-Duty |
| Style | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Weight | 10.3 LB |
| EAN or UPC | 800675156206 |

