
- 45 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
Bolt Circle Dia. | 176.8 mm |
Housing Material | Cast Iron |
Housing Width | 44 mm |
Overall Width | 60 mm |
Length Through Bore | 60 mm |
Style | 4-Bolt Flange |
Housing Height | 160 mm |
Bearing Design | Non-Expansion |
Flange Style | 4-Bolt |
Bolt Hole Size | 19 mm |
Bearing Type | Ball Bearing |
Flange Type | 4-Bolt Flange |
Seal Type | Contact Seals |
Flange Thickness | 18 mm |
Housing Length | 160 mm |
Mounted Unit Duty | Heavy-Duty |
Housing Construction | 1 Piece |
Bolt Hole Spacing | 125 mm |
Lubrication | Relubricatable |
Inch/Metric | Metric |
Duty | Heavy-Duty |
Locking Device | Setscrew Locking Collar |
Shaft Dia. | 45 mm |
End Type | Open End |
Weight | 7.9 LB |
EAN or UPC | 800675156176 |
