
- 30 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
Housing Width | 32 mm |
Bolt Circle Dia. | 134.4 mm |
Flange Thickness | 15 mm |
Bolt Hole Spacing | 95 mm |
Length Through Bore | 44 mm |
Duty | Heavy-Duty |
Lubrication | Relubricatable |
Locking Device | Setscrew Locking Collar |
Style | 4-Bolt Flange |
Bearing Design | Non-Expansion |
Housing Material | Cast Iron |
Seal Type | Contact Seals |
Overall Width | 44 mm |
Housing Height | 125 mm |
Flange Type | 4-Bolt Flange |
Mounted Unit Duty | Heavy-Duty |
Bearing Type | Ball Bearing |
Housing Length | 125 mm |
Inch/Metric | Metric |
End Type | Open End |
Shaft Dia. | 30 mm |
Bolt Hole Size | 16 mm |
Flange Style | 4-Bolt |
Housing Construction | 1 Piece |
Weight | 4.0 LB |
EAN or UPC | 800675156053 |
