- 25 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Shaft Dia. | 25 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 39 mm |
| Style | 4-Bolt Flange |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Flange Thickness | 13 mm |
| Overall Width | 39 mm |
| Bolt Hole Size | 16 mm |
| Duty | Heavy-Duty |
| Bolt Circle Dia. | 113.1 mm |
| Housing Height | 110 mm |
| Bolt Hole Spacing | 80 mm |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 110 mm |
| Housing Width | 29 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Weight | 2.6 LB |
| EAN or UPC | 800675156022 |

