Skip to content Skip to navigation menu
PT InternationalUCF211X2-3/16

UCF211X2-3/16

UCF200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106317762
  • 2 3/16" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
PT InternationalUCF211X2-3/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/16" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
Housing Width 1.69 in
Shaft Dia. 2.1875 in
Bearing Type Ball Bearing
Inch/Metric Inch
Bolt Circle Dia. 7.24 in
Housing Material Cast Iron
Overall Width 2.3 in
Bolt Hole Spacing 5.12 in
End Type Open End
Duty Normal-Duty
Housing Height 6.38 in
Seal Type Contact Seals
Flange Type 4-Bolt Flange
Style 4-Bolt Flange
Mounted Unit Duty Normal-Duty
Bearing Design Non-Expansion
Lubrication Relubricatable
Housing Length 6.38 in
Locking Device Setscrew Locking Collar
Bolt Hole Size 3/4 in
Housing Construction 1 Piece
Flange Thickness 0.71 in
Weight 9.2 LB
EAN or UPC 800675155650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison