PT International
UCF209X1-3/4
UCF200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106408663
- 1.75" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Spacing | 4.13 in |
| Housing Length | 5.39 in |
| Flange Thickness | 0.63 in |
| Housing Construction | 1 Piece |
| Housing Height | 5.39 in |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 2.06 in |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 0.87 in |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 1/2 in |
| Shaft Dia. | 1.75 in |
| Bolt Circle Dia. | 5.84 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Lubrication | Relubricatable |
| Weight | 6.6 LB |
| EAN or UPC | 800675155483 |
