- 40 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Spacing | 102 mm |
| Seal Type | Contact Seals |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Housing Length | 130 mm |
| Flange Thickness | 15 mm |
| Housing Width | 36 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 51.2 mm |
| Inch/Metric | Metric |
| Length Through Bore | 51.2 mm |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Duty | Normal-Duty |
| Shaft Dia. | 40 mm |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 144.2 mm |
| Lubrication | Relubricatable |
| Bolt Hole Size | 16 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 130 mm |
| Weight | 4.8 LB |
| EAN or UPC | 800675155421 |

