PT International
UCF205X15/16
UCF200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106425217
- 0.9375" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Inch/Metric | Inch |
| Flange Thickness | 0.51 in |
| Housing Length | 3.74 in |
| Bolt Hole Spacing | 2.76 in |
| Lubrication | Relubricatable |
| Housing Height | 3.74 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Bolt Circle Dia. | 3.903 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Shaft Dia. | 0.9375 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.47 in |
| Housing Width | 1.06 in |
| Style | 4-Bolt Flange |
| Overall Width | 1.41 in |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.8 LB |
| EAN or UPC | 800675155162 |
