- 15 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Length Through Bore | 30.9 mm |
| Lubrication | Relubricatable |
| Flange Thickness | 0.43 in |
| End Type | Open End |
| Bolt Hole Spacing | 2.52 in |
| Bolt Hole Size | 0.47 in |
| Bolt Circle Dia. | 3.564 in |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Housing Height | 3.39 in |
| Shaft Dia. | 15 mm |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Housing Length | 3.39 in |
| Overall Width | 1.31 in |
| Housing Width | 1 in |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Weight | 1.1 LB |
| EAN or UPC | 800675155018 |

