- 100 mm ID x 215 mm OD x 54 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Outer Ring Width | 54 mm |
| Bearing Type | Ball Bearing |
| I.D. | 100 mm |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Overall Width | 108 mm |
| O.D. | 215 mm |
| Weight | 23.8 LB |
| EAN or UPC | 800675154356 |

