- 80 mm ID x 170 mm OD x 44 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Locking Device | Eccentric Locking Collar |
| I.D. | 80 mm |
| O.D. | 170 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 86 mm |
| Outer Ring Width | 44 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Weight | 11.9 LB |
| EAN or UPC | 800675154202 |

