- 60 mm ID x 130 mm OD x 36 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Lubrication | Relubricatable |
| O.D. | 130 mm |
| Bore Type | Round Bore, Metric Type |
| Overall Width | 71 mm |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 36 mm |
| I.D. | 60 mm |
| Seal Type | Contact Seals |
| Weight | 5.7 LB |
| EAN or UPC | 800675154035 |

