- 1 3/4" Shaft, 100 mm OD, 30 mm Outer Ring Width, 57 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Outer Ring Width | 30 mm |
| Material | Steel |
| Overall Width | 57 mm |
| O.D. | 100 mm |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| I.D. | 1 3/4 in |
| Weight | 2.8 LB |
| EAN or UPC | 800675153861 |

