- 25 mm Shaft, 62 mm OD, 21 mm Outer Ring Width, 38 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| O.D. | 62 mm |
| Outer Ring Width | 21 mm |
| I.D. | 25 mm |
| Material | Steel |
| Overall Width | 38 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Weight | 1.0 LB |
| EAN or UPC | 800675153670 |

