- 80 mm Shaft, 140 mm OD, 26 mm Outer Ring Width, 82.6 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Overall Width | 82.6 mm |
| Outer Ring Width | 26 mm |
| O.D. | 140 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore, Metric Type |
| I.D. | 80 mm |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Material | Steel |
| Seal Type | Contact Seals |
| Weight | 7.0 LB |
| EAN or UPC | 800675153489 |

