- 70 mm ID x 125 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| I.D. | 70 mm |
| Material | Steel |
| Seal Type | Contact Seals |
| Outer Ring Width | 24 mm |
| Bore Type | Round Bore, Metric Type |
| Overall Width | 74.6 mm |
| O.D. | 125 mm |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Weight | 5.1 LB |
| EAN or UPC | 800675153373 |

