- 60 mm Shaft, 110 mm OD, 22 mm Outer Ring Width, 65.1 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Overall Width | 65.1 mm |
| Material | Steel |
| I.D. | 60 mm |
| O.D. | 110 mm |
| Outer Ring Width | 22 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Weight | 3.3 LB |
| EAN or UPC | 800675153205 |

