- 2 3/16" Shaft, 100 mm OD, 21 mm Outer Ring Width, 55.5 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| O.D. | 100 mm |
| Outer Ring Width | 21 mm |
| I.D. | 2 3/16 in |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Overall Width | 55.5 mm |
| Weight | 2.4 LB |
| EAN or UPC | 800675153090 |

