- 1 9/16" Shaft, 80 mm OD, 18 mm Outer Ring Width, 49.2 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Overall Width | 49.2 mm |
| I.D. | 1 9/16 in |
| Material | Steel |
| Outer Ring Width | 18 mm |
| Bore Type | Round Bore, Inch Type |
| O.D. | 80 mm |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.3 LB |
| EAN or UPC | 800675262433 |

