- 1 5/16" Shaft, 72 mm OD, 17 mm Outer Ring Width, 42.9 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Enclosure | Double Sealed |
| I.D. | 1 5/16 in |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 17 mm |
| Material | Steel |
| Overall Width | 42.9 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore, Inch Type |
| O.D. | 72 mm |
| Lubrication | Relubricatable |
| Weight | 1.1 LB |
| EAN or UPC | 800675152680 |

